Motion
VNM3542
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00534160
MFR #VNM3542
Price$808.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00534160
MFR #VNM3542

Mfr description
VNM3542 0.75 1725 TENV 208-230/460 56C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$808.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.7500 in
  • Overall Length C Dimension
    11.75 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.6 A @ 230 V; 3.2 A @ 208 V; 1.3 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Description
    .75HP, 1725RPM, 3PH, 60HZ, 56C, 3428M, TENV, F1
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.6 A;1.3 A
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    75.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VNM3542
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568109601
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)