Specifications
Dimensions
- Frame Size48Z
- Overall Length C Dimension13.35 in
- Service Factor1.00
- Shaft Diameter0.6250 in
- Weight33 lbs
Details
- Additional DetailsMotor swivels on rod for belt tensioning. Shaft supplied with full key and keyway. Extra high breakdown torques for maximum cutting power. 1.00 Service Factor.
- Amps @ Voltage6.3 A @ 230 V; 12.6 A @ 115 V
- ApplicationsWoodworking equipment such as table saws, planers, etc.
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current12.60 / 6.30 A
- Full Load Efficiency65.00 %
- Harmonization Code8501.40.6040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryWoodworking Motor
- Motor Horsepower1 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting TypeBracket / Footless
- Product TypeDefinite Purpose Motors
- Standards MetCSA, UR
- Synchronous Rpm3600 rpm
- Volts @ Frequency115 V @ 60 Hz; 230 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)