Motion
WWL3515T
Woodworking Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 145TYZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Bracket / Footless Mount, Continuous Duty
Mi Item #00534171
MFR #WWL3515T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Woodworking Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 145TYZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Bracket / Footless Mount, Continuous Duty
Mi Item #00534171
MFR #WWL3515T

Mfr description
WWL3515T 2 3450 TEFC 115/230 145TYZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145TYZ
  • Overall Length C Dimension
    13.56 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.7500 in
  • Weight
    56 lbs

Details

  • Additional Details
    Motor swivels on rod for belt tensioning. Shaft supplied with full key and keyway. Extra high breakdown torques for maximum cutting power. 1.00 Service Factor.
  • Amps @ Voltage
    12.0 A @ 230 V; 24.0 A @ 115 V; 12.0 A @ 208 V
  • Applications
    Woodworking equipment such as table saws, planers, etc.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.00 / 12.00 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Woodworking Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Bracket / Footless
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    3600 rpm
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)