Motion
WWL3606
Woodworking Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 184YZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Bracket / Footless Mount, Continuous Duty
MI ITEM #00534172
MFR #WWL3606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Woodworking Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 184YZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Bracket / Footless Mount, Continuous Duty
MI ITEM #00534172
MFR #WWL3606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WWL3606 3 3450 TEFC 230 184YZ

Specifications

  • Motor Category
    Woodworking Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184YZ
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.50 A
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    72.00 %
  • Amps @ Voltage
    15.5 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    0.7500 in
  • Overall Length C Dimension
    14.89 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UR
  • Harmonization Code
    8501.40.6040
  • Weight
    73 lbs
  • Applications
    Woodworking equipment such as table saws, planers, etc.
  • Additional Details
    Motor swivels on rod for belt tensioning. Shaft supplied with full key and keyway. Extra high breakdown torques for maximum cutting power. 1.00 Service Factor.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Bracket / Footless
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text