Motion
AP7401
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1725 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 74-AHP-0 Frame
Mi Item #00534178
MFR #AP7401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1725 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 74-AHP-0 Frame
Mi Item #00534178
MFR #AP7401

Mfr description
1/8 1750 AP7401 TENV 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    74-AHP-0
  • Weight
    10.00 lbs

Details

  • Armature Full Load Current
    1.3 A
  • Base RPM
    1725 rpm
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    A
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/8 hp
  • Motor Type
    Brushed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)