Motion
ASM6207
Arbor Saw Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 324 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Tapped Base / Footless Mount, Continuous Duty
MI ITEM #00534182
MFR #ASM6207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Saw Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 324 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Tapped Base / Footless Mount, Continuous Duty
MI ITEM #00534182
MFR #ASM6207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    324
  • Overall Length C Dimension
    16.73 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.5000 in
  • Weight
    99 lbs

Details

  • Additional Details
    Low profile for maximum blade cutting depth. Supplied with keyway and unthreaded shaft suitable for right or left threading. (See “Mod Express” section for custom threading.) Double row ball bearings for maximum shaft stability in precision woodworking applications.
  • Amps @ Voltage
    18.4 A @ 230 V; 18.9 A @ 208 V; 9.2 A @ 460 V
  • Applications
    Heavy duty circular saw applications.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.20 A
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Arbor Saw Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Tapped Base / Footless
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CCSA US, CE, CSA, CSA EEV, UL, UR
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
7-1/2 3600 ASM6207 TEFC/ARBR 230/460 324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought