Motion
ASM7510
Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 326TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Tapped Base / Footless Mount, Continuous Duty
MI ITEM #00534183
MFR #ASM7510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Saw Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 326TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Tapped Base / Footless Mount, Continuous Duty
MI ITEM #00534183
MFR #ASM7510

Mfr description
10 3600 ASM7510 TEFC/ARBOR 230/460 326TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    326TZ
  • Overall Length C Dimension
    13.45 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.7500 in
  • Weight
    128 lbs

Details

  • Additional Details
    Low profile for maximum blade cutting depth. Supplied with keyway and unthreaded shaft suitable for right or left threading. (See “Mod Express” section for custom threading.) Double row ball bearings for maximum shaft stability in precision woodworking applications.
  • Amps @ Voltage
    12.0 A @ 460 V; 24.0 A @ 230 V; 26.0 A @ 208 V
  • Applications
    Heavy duty circular saw applications.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.00 A
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Arbor Saw Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Tapped Base / Footless
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CCSA US, CE, CSA, CSA EEV, UL, UR
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)