Motion
BL3516
General Purpose Brake Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00534188
MFR #BL3516
List Price$2,141.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00534188
MFR #BL3516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,141.96/each for your price

Overview

Mfr description
1/4 1800 BL3516 TEFC 115/208/230 56

Specifications

  • Motor Category
    Short Series Brake Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56
  • Enclosure Type
    TENV
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    2.10 A
  • Full Load Efficiency
    59.50 %
  • Amps @ Voltage
    4.2 A @ 115 V; 2.2 A @ 208 V; 2.1 A @ 230 V
  • Electrical Type
    Capacitor Start
  • KVA Code
    K
  • Starting Method
    Direct on line
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Description
    .25HP, 1725RPM, 1PH, 60HZ, 56, BRAKE, 3414L
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    14.36 in
  • Warranty
    2 Year Warranty
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    B
  • Thermal Protection
    Automatic/Manual OFF
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.4040
  • Weight
    28 lbs
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller.
  • RoHs Compliance
    Yes
  • Hp
    0.25 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568114834
  • Wiring Diagram
  • Instructional Video
  • Manufacturer Catalog Number
    BL3516
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Torque
    3.0 lbs/ft
  • Voltage
    115 V, 230 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text