Motion
BL3517
General Purpose Brake Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00534189
MFR #BL3517
List Price$2,258.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00534189
MFR #BL3517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,258.21/each for your price

Overview

Mfr description
1/3 1800 BL3517 TEFC 115/208/230 56

Specifications

  • Motor Category
    Short Series Brake Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    60.00 %
  • Amps @ Voltage
    6.0 A @ 115 V; 3.6 A @ 208 V; 3.0 A @ 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    15.46 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    0
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    B
  • Thermal Protection
    Automatic/Manual OFF
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.4040
  • Weight
    29 lbs
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568114841
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text