Motion
BM3543
General Purpose Brake Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00534201
MFR #BM3543
Your Price$2,219.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00534201
MFR #BM3543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,219.81/each(List $3,218.72)

Overview

Mfr description
3/4 1200 BM3543 TEFC/BRAKE 230/460 56

Specifications

  • Motor Category
    Short Series Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    77.00 %
  • Amps @ Voltage
    3.3 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    17.45 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Thermal Protection
    Automatic/Manual OFF
  • IP Rating
    44
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.51.4040
  • Weight
    41 lbs
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568114933
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text