Motion
AP7421
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1725 rpm rpm, TENV (Totally Enclosed Non-Ventilated), AHP-0 Frame
MI ITEM #00534219
MFR #AP7421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 1725 rpm rpm, TENV (Totally Enclosed Non-Ventilated), AHP-0 Frame
MI ITEM #00534219
MFR #AP7421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/8 1750 AP7421 TENV 180

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/8 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1725 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • NEMA / IEC Frame Size
    AHP-0
  • Armature Full Load Current
    0.7 A
  • Insulation Class
    A
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text