Motion
CDPWD3455
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TEFC, 145TC Frame
MI ITEM #00534237
MFR #CDPWD3455
Price$2,606.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TEFC, 145TC Frame
MI ITEM #00534237
MFR #CDPWD3455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,606.25/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Overall Length C Dimension
    15.46 in
  • Wattage
    746.0 W
  • Weight
    44.00 lbs

Details

  • Armature Full Load Current
    5 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bcwd140
  • Standards Met
    NEMA
  • Typical Application
    Food Processing Conveyors and Feeders Where The Motor is Exposed to High Pressure Wash Down
  • UPC_NO
    781568133873

Overview

Mfr description
1 1750 CDPWD3455 180V TEFC 56C
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • 20:1 constant torque speed range
  • UL and CSA recognized
  • No dual mounting base holes on 1/4 - 1/2 hp
  • Applications: Conveyors, Mixers, packaging machinery and other applications requiring variable speed and constant torque Washdown Duty
  • Moisture sealant on bolt heads between frame and endplates, neoprene gasketed conduit box
  • Double sealed ball bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatic epoxy paint coating
  • Class F insulation
  • 20:1 constant torque speed range
  • Tach adaptable
  • Applications: Food processing conveyors and feeders exposed to high pressure wash down
  • 1/4 to 1/2 hp motors are TENV, all others are TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought