Motion
CDPWD3575
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00534240
MFR #CDPWD3575
Price$4,984.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00534240
MFR #CDPWD3575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,984.88/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length C Dimension
    17.17 in
  • Wattage
    1119.0 W
  • Weight
    66.00 lbs

Details

  • Armature Full Load Current
    7.7 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6205
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6205
  • Recommended Control
    Bcwd140
  • Standards Met
    NEMA
  • Typical Application
    Food Processing Conveyors and Feeders Where The Motor is Exposed to High Pressure Wash Down
  • UPC_NO
    781568133880

Overview

Mfr description
1-1/2 1750 CDPWD3575 180V TEFC 145TC
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • 20:1 constant torque speed range
  • UL and CSA recognized
  • No dual mounting base holes on 1/4 - 1/2 hp
  • Applications: Conveyors, Mixers, packaging machinery and other applications requiring variable speed and constant torque Washdown Duty
  • Moisture sealant on bolt heads between frame and endplates, neoprene gasketed conduit box
  • Double sealed ball bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatic epoxy paint coating
  • Class F insulation
  • 20:1 constant torque speed range
  • Tach adaptable
  • Applications: Food processing conveyors and feeders exposed to high pressure wash down
  • 1/4 to 1/2 hp motors are TENV, all others are TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought