Motion
PM916T
DC Permanent Magnet Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
MI ITEM #00534254
MFR #PM916T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
MI ITEM #00534254
MFR #PM916T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/6 1750 PM916T TENV 90 56C

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/6 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • NEMA / IEC Frame Size
    56C
  • Shaft Diameter
    0.63 in
  • Overall Length C Dimension
    9.19 in
  • Weight
    18.50 lbs
  • Manufacturer Upc Number
    781711594766
  • Mounting Type
    C-Face / Removable Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text