Motion
CBM7027T
Explosion Proof / Hazardous Location Brake Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #00534258
MFR #CBM7027T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Brake Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #00534258
MFR #CBM7027T

Mfr description
3 1800 CBM7027T EXP-PRF 230/460 215TC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215TC
  • Overall Length C Dimension
    27.29 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    215 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Explosion proof brakes require external connections. UL and CSA approved for Division 1, Class I, Group D; Class I, Group D, Class II, Group F & G.
  • Amps @ Voltage
    8.6 A @ 230 V; 4.3 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.30 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)