Motion
PM925T
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 90 V, 1800 rpm rpm, TENV, 56C Frame
Mi Item #00534261
MFR #PM925T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 90 V, 1800 rpm rpm, TENV, 56C Frame
Mi Item #00534261
MFR #PM925T

Mfr description
1/4 1750 PM925T TENV 90 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length C Dimension
    9.72 in
  • Shaft Diameter
    0.63 in
  • Weight
    22.50 lbs

Details

  • Base RPM
    1800 rpm
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TENV
  • Manufacturer Upc Number
    781711594780
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face / Removable Base
  • UPC_NO
    781711594780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)