Motion
G639
DC Electric Motor - Permanent Magnet, Definite Purpose Motor, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534308
MFR #G639
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Definite Purpose Motor, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534308
MFR #G639

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4 HP,0,G639,0,56

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Definite Purpose Motor
  • Motor Horsepower
    3/4 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    56C
  • Frame Size
    56C
  • Harmonization Code
    8501.31.3000
  • Overall Length C Dimension
    13 in
  • Standards Met
    EE
  • Motor Supply Voltage
    90 V
  • Drive End Bearing
    Ball
  • Weight
    28 lbs
  • Opposite Drive End Bearing
    Ball
  • Recommended Blower Kit
    Consult US Electric
  • Recommended Control
    Consult US Electric
  • Recommended Tach. Kit
    Consult US Electric
  • Typical Application
    Industrial Equipment Including Fans, Blowers, Compressors, Pumps and Direct Connected Equipment
  • Wattage
    559.5 W
  • Manufacturer Upc Number
    786382027278
  • Maximum Speed
    1750 rpm
  • Power Rating
    3/4 hp
  • Mounting Type
    C-Face / Foot Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text