Motion
APM933AT-B

BOSTON GEAR
APM933AT-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 90 V, 1800 rpm rpm, TENV, 42CYZ Frame
MI ITEM #00534310
MFR #APM933AT-B
Price$2,017.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
APM933AT-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 90 V, 1800 rpm rpm, TENV, 42CYZ Frame
MI ITEM #00534310
MFR #APM933AT-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,017.61/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    42CYZ
  • Overall Length C Dimension
    11.38 in
  • Shaft Diameter
    0.50 in
  • Weight
    25.00 lbs

Details

  • Base RPM
    1800 rpm
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TENV
  • Manufacturer Upc Number
    781711191194
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face / Removable Base
  • UPC_NO
    781711191194

Overview

Mfr description
1/3 1750 APM933AT-B TENV 90 42CZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought