Motion
C4D17FK5L
DC SCR Rated Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 90 V, 1750 rpm rpm, TEFC, S56C Frame
MI ITEM #00534316
MFR #C4D17FK5L
Price$1,847.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC SCR Rated Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 90 V, 1750 rpm rpm, TEFC, S56C Frame
MI ITEM #00534316
MFR #C4D17FK5L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,847.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Motor Length Less Shaft
    7.47 in
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.82 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.63 in
  • Weight
    40 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Field Full Load Current
    10.00 A
  • Full Load Efficiency
    83.70 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720006672
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    None
  • UPC_NO
    691720006672
  • Wiring Diagram

Overview

Mfr description
108022.00,1HP,S56C,1750RPM,,TEFC
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable bolt-on base; NEMA C face designs
  • 115 or 230 volt input power ratings – 90 / 180 volt output; Capable of dynamic braking
  • PWM or SCR type controller rated; High starting torque
  • Permanently lubricated sealed bearings
  • LEESON SCR controls available to power motors; High starting torque
  • Higher HP and speed achievable using PWM type DC controls
  • UL and CSA Listed; Meets NEMA MG1 standards
  • Dynamically balanced armatures; 30:1 constant torque operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought