Motion
CDX2001
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 1 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 182CZ Frame
Mi Item #00534344
MFR #CDX2001
Price$9,682.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 1 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 182CZ Frame
Mi Item #00534344
MFR #CDX2001

Mfr description
1 1750 CDX2001 EXP-PRF/DC 180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,682.81/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182CZ
  • Overall Length
    18.6100 in
  • Overall Length C Dimension
    18.61 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Wattage
    746.0 W
  • Weight
    104.00 lbs

Details

  • Armature Full Load Current
    5 A
  • Base RPM
    1750 rpm
  • Current
    5 A
  • DC Armature Voltage
    180 V
  • DC Field Voltage
    100 V, 100/200 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.25/0.5 A
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    1 hp
  • Motor Type
    Brushed
  • Recommended Control
    Bc140
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G
  • Typical Application
    Conveyors, Printing, Textile Equipment, Machine Tools and Other Equipment Requiring Variable Speeds with Constant Torque
  • UPC_NO
    781568124970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)