Motion
CDP3436
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #00534357
MFR #CDP3436
Price$1,504.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #00534357
MFR #CDP3436

Mfr description
3/4 1750 CDP3436 TEFC 180 56C
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,504.58/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length C Dimension
    14.59 in
  • Wattage
    559.5 W
  • Weight
    39.00 lbs

Details

  • Armature Full Load Current
    3.7 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Standards Met
    CSA, NEMA, UL
  • Typical Application
    Conveyors, Mixers, Packaging Machinery and Machinery and Other Applications Requiring Variable Speed and Constant Torque
  • UPC_NO
    781568124468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)