Motion
PM1875TF

BOSTON GEAR
PM1875TF

DC Permanent Magnet Motor - Permanent Magnet, Brushed, 180 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled)
Mi Item #00534358
MFR #PM1875TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PM1875TF

DC Permanent Magnet Motor - Permanent Magnet, Brushed, 180 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled)
Mi Item #00534358
MFR #PM1875TF

Mfr description
3/4 1750 PM1875TF TEFC 180 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Shaft Diameter
    0.63 in
  • Weight
    35.50 lbs

Details

  • Base RPM
    1800 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    781711594841
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face / Removable Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)