Motion
CD3434
DC Electric Motor - Shunt Wound, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534371
MFR #CD3434
Your Price$1,197.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534371
MFR #CD3434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,197.75/each(List $1,437.31)

Overview

Mfr description
1/3 1750 CD3434 TEFC/DC 180 56C

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    1/3 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    56C
  • DC Field Voltage
    100/200 V
  • Armature Full Load Current
    1.9 A
  • Field Full Load Current
    0.21/0.42 A
  • Overall Length C Dimension
    13.34 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6203
  • Weight
    24.00 lbs
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Typical Application
    Conveyors, Printing, Textile Equipment, Machine Tools and Other Equipment Requiring Variable Speeds with Constant Torque
  • Wattage
    246.2 W
  • Manufacturer Product Page
  • UPC_NO
    781568124697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text