Motion
PM9100TF

BOSTON GEAR
PM9100TF

DC Permanent Magnet Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled)
MI ITEM #00534372
MFR #PM9100TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PM9100TF

DC Permanent Magnet Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled)
MI ITEM #00534372
MFR #PM9100TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 1750 PM9100TF TEFC 90 56CZ

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    56CZ
  • Shaft Diameter
    0.88 in
  • Weight
    43.00 lbs
  • Manufacturer Upc Number
    781711594858
  • Mounting Type
    C-Face / Removable Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text