Motion
PM18100TF-5/8-B

BOSTON GEAR
PM18100TF-5/8-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1800 rpm rpm, TEFC, 56C Frame
MI ITEM #00534391
MFR #PM18100TF-5/8-B
Your Price$3,707.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PM18100TF-5/8-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1800 rpm rpm, TEFC, 56C Frame
MI ITEM #00534391
MFR #PM18100TF-5/8-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,707.32/each(List $4,859.46)

Overview

Mfr description
1 1750 PM18100TF-5/8-B TEFC 180 56C

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TEFC
  • NEMA / IEC Frame Size
    56C
  • Shaft Diameter
    0.63 in
  • Weight
    46.00 lbs
  • Manufacturer Upc Number
    781711504246
  • UPC_NO
    781711504246
  • Mounting Type
    C-Face / Removable Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text