Motion
PM18100TF-B

BOSTON GEAR
PM18100TF-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1800 rpm rpm, TEFC, 56CZ Frame
MI ITEM #00534403
MFR #PM18100TF-B
Price$3,682.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PM18100TF-B

DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1800 rpm rpm, TEFC, 56CZ Frame
MI ITEM #00534403
MFR #PM18100TF-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,682.64/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56CZ
  • Shaft Diameter
    0.88 in
  • Weight
    47.17 lbs

Details

  • Base RPM
    1800 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC
  • Manufacturer Upc Number
    781711698693
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face / Removable Base
  • UPC_NO
    781711698693

Overview

Mfr description
1 1750 PM18100TF-B TEFC 180 56CZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought