Motion
CD5350
DC Electric Motor - Shunt Wound, Brushed, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534406
MFR #CD5350
Your Price$1,796.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534406
MFR #CD5350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,796.43/each(List $2,155.72)

Overview

Mfr description
1/2 1750 CD5350 TEFC/DC 90 56C

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    1/2 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    56C
  • DC Field Voltage
    50/100 V
  • Armature Full Load Current
    5 A
  • Field Full Load Current
    0.44/0.88 A
  • Overall Length C Dimension
    14.09 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6205
  • Weight
    40.00 lbs
  • Opposite Drive End Bearing
    6203
  • Recommended Control
    Bc140
  • Typical Application
    Conveyors, Printing, Textile Equipment, Machine Tools and Other Equipment Requiring Variable Speeds with Constant Torque
  • Wattage
    373.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568124734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text