Motion
CD7503
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 215C Frame
MI ITEM #00534440
MFR #CD7503
Price$4,921.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 215C Frame
MI ITEM #00534440
MFR #CD7503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,921.33/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    215C
  • Overall Length
    22.5400 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    163.00 lbs

Details

  • Armature Full Load Current
    14.7 A
  • Base RPM
    1750 rpm
  • Current
    14.7 A
  • DC Armature Voltage
    180 V
  • DC Field Voltage
    100/200 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.6/10.2 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • UPC_NO
    781568124857

Overview

Mfr description
3 1750 CD7503 TEFC/DC 180 215C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought