Motion
PM18200TF

BOSTON GEAR
PM18200TF

DC Permanent Magnet Motor - Permanent Magnet, Brushed, 180 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled)
MI ITEM #00534451
MFR #PM18200TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PM18200TF

DC Permanent Magnet Motor - Permanent Magnet, Brushed, 180 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled)
MI ITEM #00534451
MFR #PM18200TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC, 145TC
  • Shaft Diameter
    0.88 in
  • Weight
    82.50 lbs

Details

  • Base RPM
    1800 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    781711594902
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face / Removable Base
  • UPC_NO
    781711594902

Overview

Mfr description
2 1750 PM18200TF TEFC 180 143/145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought