Motion
CHC3416A
Farm Duty - Direct Drive Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1700 rpm Base, Continuous Duty
MI ITEM #00534464
MFR #CHC3416A
List Price$759.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Direct Drive Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1700 rpm Base, Continuous Duty
MI ITEM #00534464
MFR #CHC3416A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$759.72/each for your price

Overview

Mfr description
1/3 1800 CHC3416A TEAO 115/230 48Z

Specifications

  • Motor Category
    Direct Drive Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    48Z
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1700 rpm
  • Full Load Current
    2.80 A
  • Full Load Efficiency
    56.00 %
  • Amps @ Voltage
    5.6 A @ 115 V; 2.8 A @ 230 V
  • Description Keyword
    1/3 hp
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    11.97 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.4040
  • Weight
    25 lbs
  • Applications
    Confinement houses, exhaust fans, air handling fans, unit heaters.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568121412
  • Additional Details
    Double sealed ball bearings, rugged steel frame, corrosion resistant epoxy finish. 1” extended thru bolts. Permanent split capacitor.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text