Motion
CDPWD3306
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TENV, 56C Frame
Mi Item #00534521
MFR #CDPWD3306
Price$1,834.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TENV, 56C Frame
Mi Item #00534521
MFR #CDPWD3306

Mfr description
1/4 1750 CDPWD3306 PMDC 180 56C
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,834.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Weight
    24.00 lbs

Details

  • Armature Full Load Current
    1.25 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TENV
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568169971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)