Motion
CDPWD3316
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
Mi Item #00534525
MFR #CDPWD3316
Price$2,018.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), 56C Frame
Mi Item #00534525
MFR #CDPWD3316

Mfr description
1/3 1750 CDPWD3316 PMDC 180 56C
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,018.19/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length
    13.1900 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    27.00 lbs

Details

  • Armature Full Load Current
    1.6 A
  • Base RPM
    1750 rpm
  • Current
    1.6 A
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • UPC_NO
    781568169964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)