Motion
CDPX3410
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #00534527
MFR #CDPX3410
Price$3,376.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
Mi Item #00534527
MFR #CDPX3410

Mfr description
1/4 1750 CDPX3410 XP-PMDC 90 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,376.70/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Weight
    38.00 lbs

Details

  • Armature Full Load Current
    2.7 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G, T3C
  • UPC_NO
    781568133927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)