Motion
CDPX3420
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534530
MFR #CDPX3420
Your Price$4,424.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00534530
MFR #CDPX3420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,424.81/each(List $5,531.01)

Overview

Mfr description
1/3 1750 CDPX3420 XP-PMDC 90 56C

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/3 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    56C
  • Armature Full Load Current
    3.6 A
  • Insulation Class
    F
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G, T3C
  • Weight
    42.00 lbs
  • UPC_NO
    781568133958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text