Motion
CDPX3440
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00534535
MFR #CDPX3440
Your Price$5,530.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 90 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00534535
MFR #CDPX3440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,530.08/each(List $7,720.82)

Overview

Mfr description
3/4 1750 CDPX3440 XP-PMDC 90 56C

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    3/4 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC
  • NEMA / IEC Frame Size
    56C
  • Armature Full Load Current
    7 A
  • Insulation Class
    F
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G, T3C
  • Weight
    51.00 lbs
  • UPC_NO
    781568133996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text