Motion
CDPX3555
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00534540
MFR #CDPX3555
Price$8,500.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00534540
MFR #CDPX3555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,500.44/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Weight
    69.00 lbs

Details

  • Armature Full Load Current
    4.9 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G, T3C
  • UPC_NO
    781568134016

Overview

Mfr description
1 1750 CDPX3555 XP-PMDC 180 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought