Motion
CDPX3575
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TEFC, 145TC Frame
MI ITEM #00534541
MFR #CDPX3575
Price$9,464.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TEFC, 145TC Frame
MI ITEM #00534541
MFR #CDPX3575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,464.08/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Weight
    81.00 lbs

Details

  • Armature Full Load Current
    7.1 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G, T3C
  • UPC_NO
    781568134023

Overview

Mfr description
1-1/2 1750 CDPX3575 XP-PMDC 180 145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought