Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size56
- Motor Length Less Shaft6.22 in
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension11.36 in
- Service Factor1.25
- Shaft Diameter0.6250 in
- Weight17 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Base RPM3450 rpm
- Description Keyword0.5 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Amps7.4 A
- Full Load Current7.40 / 3.70 A
- Full Load Efficiency68 %
- Insulation ClassB
- IP Rating43
- KVA CodeL
- kW0.37 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856009210
- Motor Horsepower1/2 hp
- Motor OrientationANY
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage115/208-230 V
- Mounting TypeRigid Base
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationCounterclockwise/Clockwise
- Spec Sheet1/2 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC
- Standards MetUL
- Starting MethodSM
- Synchronous Rpm3600 rpm
- Technical Specifications1/2 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC
- Thermal ProtectionN/R
- Type of BearingBall
- UPC_NO722856009210
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)