Motion
CM3155
AC Induction Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #00534635
MFR #CM3155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #00534635
MFR #CM3155

Mfr description
2 3600 CM3155 ODP 208-230/460 56C
  • Pressure cast aluminum end plates with ribbed design for rigidity on the foot mounted motors
  • Ball bearings
  • Locked drive end bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.60 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.94 in
  • Weight
    32 lbs

Details

  • Description Keyword
    2 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    80.00 %
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)