Motion
VP3311D
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TENV, D71D Frame
MI ITEM #00534887
MFR #VP3311D
Price$1,476.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TENV, D71D Frame
MI ITEM #00534887
MFR #VP3311D

Mfr description
.18KW/.25HP 1800 VP3311D 180 D71D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,476.09/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    D71D
  • Overall Height
    7.51 in
  • Overall Width
    5.13 in
  • Weight
    23.50 lbs

Details

  • Armature Full Load Current
    1.25 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TENV
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Operating Temperature Range
    Maximum of +110 °C
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • UPC_NO
    781568154731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)