Motion
EM3770T-5
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #00534946
MFR #EM3770T-5
Price$3,101.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #00534946
MFR #EM3770T-5

Mfr description
7-1/2 1800 EM3770T-5 TEFC 575 213T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,101.16/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length
    18.4500 in
  • Overall Length C Dimension
    18.45 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    178 lbs

Details

  • Additional Details
    Ball bearings. Mount in any position. Heavy-gauge steel and cast iron frames.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    7.5 A @ 575 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    7.5HP, 1770RPM, 3PH, 60HZ, 213T, 0738M, TEFC, F
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.50 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3770T-5
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    A
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6206
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568139097
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)