Motion
EM4400T-5
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 575 V, 405T Frame, TEFC Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
MI ITEM #00534956
MFR #EM4400T-5
Price$23,147.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 575 V, 405T Frame, TEFC Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
MI ITEM #00534956
MFR #EM4400T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,147.31/each

Specifications

Dimensions

  • Frame Size
    405T
  • Overall Length C Dimension
    38.04 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1154 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    89.6 A @ 575 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1785 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    89.60 A
  • Full Load Efficiency
    95.40 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CCSA US
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568501986
  • Volts @ Frequency
    575 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
100 1800 EM4400T-5 TEFC 575 405T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought