Motion
FDL3737TM
Farm Duty - General Purpose Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, TEFC Enclosure, 60 Hz, 1730 rpm Base, Continuous Duty
Mi Item #00535001
MFR #FDL3737TM
Price$4,089.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - General Purpose Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, TEFC Enclosure, 60 Hz, 1730 rpm Base, Continuous Duty
Mi Item #00535001
MFR #FDL3737TM

Mfr description
10 1800 FDL3737TM TEFC 230 215T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,089.73/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    21.27 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    162 lbs

Details

  • Additional Details
    Sealed ball bearings, lubricated with high temperature moistureresistant grease. Drive end seal and v-ring slinger to prevent moisture and contaminant ingress. Condensation drains, gasketed cast conduit boxes. Epoxy paint protects motor from harsh environments.
  • Amps @ Voltage
    39.0 A @ 230 V
  • Applications
    Wide variety of agri-duty and industrial applications.
  • Base RPM
    1730 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    39.00 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568122013
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)