Motion
EM3615T
General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #00535003
MFR #EM3615T
Price$1,615.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #00535003
MFR #EM3615T

Mfr description
5 1800 EM3615T TEFC 230/460 184T
  • Suitable for mounting in any position
  • Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,615.35/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    18.05 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    91 lbs

Details

  • Additional Details
    Suitable for mounting in any position. Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel.
  • Amps @ Voltage
    13.4 A @ 230 V; 13.9 A @ 208 V; 6.7 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1755 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.70 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568138991
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)