Motion
EM3709T
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535004
MFR #EM3709T
Price$2,713.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00535004
MFR #EM3709T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,713.83/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    17.89 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    136 lbs

Details

  • Additional Details
    Suitable for mounting in any position. Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel.
  • Amps @ Voltage
    18.0 A @ 230 V; 19.4 A @ 208 V; 9.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    3520 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.00 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568139035
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
7-1/2 3600 EM3709T TEFC 230/460 213T
  • Suitable for mounting in any position
  • Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Applications: Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought