Motion
CEM3663T-5
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00535019
MFR #CEM3663T-5
Your Price$2,821.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00535019
MFR #CEM3663T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,821.37/each(List $3,244.58)

Overview

Mfr description
5 3600 CEM3663T-5 TEFC 575 184TC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3480 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    5.10 A
  • Full Load Efficiency
    88.50 %
  • Amps @ Voltage
    5.1 A @ 575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    16.00 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    108 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    781568134313
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text