Motion
EM3710T-5
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #00535026
MFR #EM3710T-5
Price$1,961.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #00535026
MFR #EM3710T-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,961.26/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    19.02 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    122 lbs

Details

  • Additional Details
    Ball bearings. Mount in any position. Heavy-gauge steel and cast iron frames.
  • Amps @ Voltage
    7.6 A @ 575 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
  • Base RPM
    1770 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.60 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3710T
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568139059
  • Volts @ Frequency
    575 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
EM3710T-5 7.5 1760 TEFC 575 213T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought