Motion
GDL1615T
Farm Duty - Centrifugal Grain Dryer Motor - 16 hp, 1800 rpm, 1 ph, 208-230 V, 256TZ Frame, OPSB Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
Mi Item #00535028
MFR #GDL1615T
Price$5,408.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Centrifugal Grain Dryer Motor - 16 hp, 1800 rpm, 1 ph, 208-230 V, 256TZ Frame, OPSB Enclosure, 60 Hz, 1760 rpm Base, Continuous Duty
Mi Item #00535028
MFR #GDL1615T

Mfr description
15 1760 GDL1615T ODP 256TZ FAN MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,408.43/each

Specifications

Dimensions

  • Frame Size
    256TZ
  • Overall Length C Dimension
    24.19 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    288 lbs

Details

  • Additional Details
    Shaft length is 1” longer than NEMA standard. Screens on ODP to protect against entry of trash, snakes and rodents. Three phase ratings meet EPAct efficiencies. Sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress on TEFC motors.
  • Amps @ Voltage
    71.0 A @ 208 V; 62.0 A @ 230 V
  • Applications
    High pressure grain drying and storage for commercial and farm applications.
  • Base RPM
    1760 rpm
  • Description Keyword
    16 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    71.00–62.00 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    16 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568121542
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)