Overview
Mfr description
1/8 0038 GP7403 TENV/PM 90
- Ball bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
Specifications
- Motor TypeBrushed
- Shaft TypeRight Angle
- Input Horsepower1/8 hp
- Motor Supply Voltage90 V
- Gear Ratio45 :1
- Output RPM38.0 rpm
- Full Load Torque100 in/lb
- Full Load Current1.30 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassA
- DC Armature Voltage90 V
- Standards MetCE, RoHS, UR
- Enclosure AbbreviationTENV
- Duty Condition TypeContinuous Duty
- Overall Depth10.92 in
- Overall Width6.25 in
- Mounting TypeFoot
- Overall Dimensions6.25 in x 10.92 in
- Weight14.00 lbs
- Harmonization Code8501.31.4000
- Manufacturer Catalog
- 2D Drawing
- Manufacturer Product Page
- UPC_NO781568124161
- Wiring Diagram
- Installation Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data