Motion
IDNM3534
Inverter Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1780 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00535097
MFR #IDNM3534
Price$928.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1780 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00535097
MFR #IDNM3534

Mfr description
IDNM3534 0.33 1725 TENV 230/460 56C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$928.17/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    13.84 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    29 lbs

Details

  • Additional Details
    Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required. Compatible with optional encoder feedback devices for use in closed loop velocity or position control. Meets NEMA MG 1, Part 31. Can operate across the line.
  • Amps @ Voltage
    1.1 A @ 230 V; 0.6 A @ 460 V
  • Applications
    Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment.
  • Base RPM
    1780 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.60 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568144749
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)